Free Shipping: For every order of $350 or more with the promo code : FREESHIP

BRAIDED REPAIR HOSE 7.5 X 2.5 X 15M.

895.175 - UNSPSC 40142000
BRAIDED REPAIR HOSE 7.5 X 2.5 X 15M. BRAIDED REPAIR HOSE 7.5 X 2.5 X 15M.
BRAIDED REPAIR HOSE 7.5 X 2.5 X 15M.

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Material NBR/braiding
Length 15 m
Inside Diameter 7.5 mm
Wall Thickness 2.5 mm
Overall Thickness 12.2 mm
Operating Pressure max. 10 bar/145 psi
Test Pressure max. 20 bar /290 psi
Colour Black
Operating Temperature -20°C to +70°C
EAN 4011231840125

Features

Hose of synthetic rubber (NBR) with vulcanized-on outer twine braiding

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.