Free Shipping: For every order of $350 or more with the promo code : FREESHIP

WINDSHIELD WIPER/VACUUM TUBE 5/32" ID X 50 FT

897.3340 - UNSPSC 40142009
WINDSHIELD WIPER/VACUUM TUBE 5/32" ID X 50 FT WINDSHIELD WIPER/VACUUM TUBE 5/32" ID X 50 FT
WINDSHIELD WIPER/VACUUM TUBE 5/32" ID X 50 FT

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter (in) 5/32 in
Diameter (mm) 4 mm
Bursting Pressure 100 psi
Temperature Range -40 °C to +125 °C (-40 °F to + 257 °F)

Features

Low pressure tubing for windshield washer, vacuum operated accessories, and emission control applications
Will not deteriorate from heat, weathering or ozone
Maintains its flexibility even at low temperatures
Meets all O.E.M. specifications

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.