WINDSHIELD WIPER/VACUUM TUBE 7/32" ID X 50 FT
897.3341
- UNSPSC 40142009
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter (in) | 7/32 in |
Diameter (mm) | 6.6 mm |
Bursting Pressure | 100 psi |
Temperature Range | -40 °C to +125 °C (-40 °F to + 257 °F) |
Features
Low pressure tubing for windshield washer, vacuum operated accessories, and emission control applications |
Will not deteriorate from heat, weathering or ozone |
Maintains its flexibility even at low temperatures |
Meets all O.E.M. specifications |
Customers Also Viewed
Review(s)
Product not yet rated.