HOSE REEL - FLEX HYBRID 1/2" X 50' X 3/8(M) NPT XL
884.01250
- UNSPSC 40142002
S123459450
S123459450
Delivery
0 Review(s)
Units/package: 1
HOSE REEL - FLEX HYBRID 1/2" X 50' X 3/8(M) NPT XL — 884.01250
- HOSE REEL - FLEX HYBRID 1/2" X 50' X 3/8(M) NPT XL — 884.01250
- HOSE REEL - FLEX HYBRID 3/8" X 50' X 1/4(M) NPT LR — 884.03850
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1 pieces in stock at Vaughan, ON as of 1:47 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Hose Inner Diameter | 1/2 |
| Hose Length | 50 ft |
| Overall Width | 20 in |
| Overall Length | 21 in |
| Overall Thickness | 8.07 in |
| EAN | 4099618941061 |
Features
| Automatic rewind |
| Heavy-duty 1-arm steel reel |
| Durable, corrosion-resistant enamel finish |
| Large, reinforced “L”-shaped base |
| Adjustable reel guide for wall, ceiling and floor installation |
| 4-way guide rollers to reduce hose wear |
| Multi-position ratchet lock and easy tension adjustment |
| Completely recessed winding spring |
Benefits & Advantage
| HOSE: |
| FLEXhybrid: Technopolymer air hose |
| Lightweight and very flexible |
| Good resistance to oils, heat, ozone and abrasion |
| General use in garages, mechanical workshops, factories |
| Maximum pressure operating temperature: 300 PSI |
| Operating temperature: -10 to 60°C |
Applications
Economical dispenser for workshop and professional applications
Instructions
The winding guide can be rotated into several positions
Customers Also Viewed
Review(s)
Product not yet rated.
