RGP-6RED PREM EPDM AIR HOSE WITH ENDS 3/8ID 50FT
884.10012
- UNSPSC 40142002
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
2 pieces in stock at Vaughan, ON as of 8:40 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Inside Diameter | 3/8 in |
Outside Diameter | 0.669 in |
Reel Length | 50 ft |
Working Pressure | 200 psi |
Bursting Pressure | 600 psi |
Temperature Range | -20 °F to +200 °F (-29 °C to +93 °C) |
EAN | 4052713985446 |
Features
Features EPDM cover and tube with high tensile spiral reinforcement
Applications
Best suited for applications requiring maximum flexibility or a lighter weight rubber hose
Customers Also Viewed
Review(s)
Product not yet rated.