GLH-6RED HIGHFLEX AIR HOSE WITH ENDS 3/8ID 25FT
884.10025
- UNSPSC 40142002
Delivery
In stock for delivery.
IN-STORE
1 pieces in stock at Vaughan, ON as of 10:05 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Inside Diameter | 3/8 in |
Outside Diameter | 0.625 in |
Reel Length | 25 ft |
Working Pressure | 300 psi |
Temperature Range | -40 °F to 150 °F (-40 °C to 65 °C) |
EAN | 4052713985460 |
Features
Multi purpose hose |
More flexible than most rubber hoses even at extremely low temperatures |
Applications
Ideal for pneumatic hand tool and shop air applications due to its light weight and relatively high pressure rating
Customers Also Viewed
Review(s)
2020-11-28
High quality, extremely flexible hose, looking forward to using them! And made in Canada! Fantastic.