GLH-6RED HIGHFLEX AIR HOSE WITH ENDS 3/8ID 50FT
884.10030
- UNSPSC 40142002
Delivery
In stock for delivery.
IN-STORE
1 pieces in stock at Vaughan, ON as of 10:44 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Inside Diameter | 3/8 in |
Outside Diameter | 0.625 in |
Reel Length | 50 ft |
Working Pressure | 300 psi |
Temperature Range | -40 °F to 150 °F (-40 °C to 65 °C) |
EAN | 4052713985477 |
Features
Multi purpose hose |
More flexible than most rubber hoses even at extremely low temperatures |
Applications
Ideal for pneumatic hand tool and shop air applications due to its light weight and relatively high pressure rating
Customers Also Viewed
Review(s)
2021-02-10
Air hose is used in our repair shop .We cut the roll in half, we find the length just right for our shop. It's top quality is great for daily use in busy repair shops .
2020-11-28
High quality, extremely flexible hose, looking forward to using it, and made in Canada! Fantastic.
2020-07-09
long lasting ,stays flexable, work excellent for replacement on hose reels.
2020-03-16
Good product
My comment is more about options of returns with online purchases.
You have no return option with your ordering system.