Free Shipping: For every order of $350 or more with the promo code : FREESHIP

Synthetic Ester Oil w/ UV Dye 32oz

890.82932 - UNSPSC 15121521
089082932 083 1
Synthetic Ester Oil w/ UV Dye 32oz Synthetic Ester Oil w/ UV Dye 32oz
Synthetic Ester Oil w/ UV Dye 32oz

Delivery

In stock delivery from our warehouses.

Premium synthetic refrigerant lubricant for R12 to R134A systems approved O.E.M. technology

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 2:04 AM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 2:04 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 32 oz
EAN 4053479478586

Features

Excellent anti-wear formulation, helps to extends compressor life
Designed exclusively for retrofit applications
Retro grade 100 equivalent to 500 viscosity
For Jaguar, SAAB, Volvo

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-09-16
The ester oil is easy to use since the dye is already added which save time and additional processes in recharging. Pricing is competitive
2020-07-28
the product is very handy as it has the trace dye already added. we have been using this oil for many years and the ac systems have been working very well.
2020-06-11
This ester oil has good blending ability with most other lubricant inside the automotive a/c system and therefore an excellent choice for techs not having to worry about oil compatibility.
2020-06-03
Happy with this product.