PROCURVE WIPERBLADE 20IN (508MM)
848.091201
- UNSPSC 25171507
Clearance
Delivery
In stock for delivery.
Designed for improved performance
Log in to see customized pricing and stock availability
Units/package: 1 92 Pkg(s) Maximum Quantity: 2 Pkg(s) Min order quantity:
Units/package: 1 92 Pkg(s) Maximum Quantity: 2 Pkg(s) Min order quantity:
IN-STORE
Temporarily out of stock in Vaughan, ON as of 2:11 PM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Length (in) | 20 in |
EAN | 4058794758658 |
Features
Unmatched ease, safety, and connection profiles |
Rigid primary and flexible secondary in frame design gives even pressure distribution |
Integrated wind spoiler and wrap around shield on top and bottom of the frame |
Reduces snow clogging and icing |
Documents & Videos
Review(s)
2021-02-02
Great Quality and Performance
2021-01-20
Excellent produit