PROCURVE WIPERBLADE 24IN (609MM)
848.091241
- UNSPSC 25171507
Clearance
Delivery
In stock for delivery.
Designed for improved performance
Log in to see customized pricing and stock availability
Units/package: 1 119 Pkg(s) Maximum Quantity: 2 Pkg(s) Min order quantity:
Units/package: 1 119 Pkg(s) Maximum Quantity: 2 Pkg(s) Min order quantity:
IN-STORE
11 pieces in stock at Vaughan, ON as of 1:11 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Length (in) | 24 in |
EAN | 4058794758689 |
Features
Unmatched ease, safety, and connection profiles |
Rigid primary and flexible secondary in frame design gives even pressure distribution |
Integrated wind spoiler and wrap around shield on top and bottom of the frame |
Reduces snow clogging and icing |
Documents & Videos
Review(s)
2021-06-14
Beaucoup d'eau reste sur la vitre
2021-02-02
Great Quality and Performance