TRADITIONAL WIPERBLADE 18IN (457MM)
848.020181
- UNSPSC 25171507
Clearance
Delivery
In stock for delivery.
Value performance leader
Log in to see customized pricing and stock availability
Units/package: 1 165 Pkg(s) Maximum Quantity: 2 Pkg(s) Min order quantity:
Units/package: 1 165 Pkg(s) Maximum Quantity: 2 Pkg(s) Min order quantity:
IN-STORE
Temporarily out of stock in Vaughan, ON as of 10:16 AM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Length (in) | 18 in |
EAN | 4058794791167 |
Features
Corrosion resistant, all metal, riveted frame structure |
Compression molded rubber with moly coating to optimize quality of wipe and durability |
Twin stainless steel flexors provide even pressure distribution between all contact points |
Universal, pre-installed adapter |
Plastic bushes at all metal-to-metal links prevent noise and excessive play |
Documents & Videos
Review(s)
2021-06-15
great price point for a good quality blade
2020-12-07
OEM quality!
Great wiper!