FREE GIFT: Get a FREE* UV/LED Pen Light with $200+ orders. (Code: UVPEN25).

ESK50 EPOXY RESIN ADHESIVE W/ 2 NOZZLES

893.4801 - UNSPSC 31201607
08934801 083 1
ESK50 EPOXY RESIN ADHESIVE W/ 2 NOZZLES ESK50 EPOXY RESIN ADHESIVE W/ 2 NOZZLES
ESK50 EPOXY RESIN ADHESIVE W/ 2 NOZZLES

Delivery

In stock delivery from our warehouses.

Fast-acting two-part epoxy resin adhesive

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

6 pieces in stock at Vaughan, ON as of 11:39 PM. Directions. Call: (289) 474-5447

6 pieces in stock at Mississauga, ON as of 11:39 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 50 ml
Basis Epoxy
Colour Clear, slightly-yellow
Density 1.1 g/cm3
Viscosity 8000 – 11000 mPas
Thermal Range -60°C to 100°C
Open Time 3.5 minutes
Fixture Time 5 minutes
EAN 4058794045680

Benefits & Advantage

Fast curing - The reaction of the two components results in a fast binding speed, ensuring fast application.
Broad range of applications - For adhering metals, a range of plastics, glass, ceramic, etc. to and with each other.
High tensile strength values - Tensile shear strengths are maintained even under the influence of heat.
Outstanding resistance to chemicals - Resistant against many liquids such as water, gasoline and oil
Can be sanded when fully hardened
High level of transparency
Silicone and solvent-free

Applications

Suitable for bonding together various materials with high tensile and impact strength.
Excellent resistance to flaking and shocks.
An ideal composite for a wide range of applications such as sticking stainless steel sheets together, and repairing plastic and metal components that have broken off.
Suitable surfaces include steel, stainless steel, galvanized steel, aluminum, copper, brass, coated metals, ABS plastic, PVC plastic, SMC, glass, ceramic, concrete, wood, polyurethane, polycarbonate, etc.

Instructions

To be used with applicator gun 891.0093

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-07-09
Très bon, très démandé!
2021-02-03
Perfect size for my requirements
2018-09-25
works really well!