SPRAYABLE SEAM SEAL BLACK 310ML
893.226
- UNSPSC 31200000
New
Delivery
In stock for delivery.
0 Review(s)
Single component, MS polymer based moisture curing sealant range.
IN-STORE
6 pieces in stock at Vaughan, ON as of 6:14 PM. Directions
6 pieces in stock at Mississauga, ON as of 6:14 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Contents | 310 ml |
Colour | Black |
EAN | 4045989516247 |
Features
Waterproof, becomes soft and elastic with air humidity. |
Free of isocyanate. |
Does not need a primer (preliminary tests recommended). |
Fully cured in approximately 24 hours. (∼3mm/25h - At 23°C and 50% Relative humidity) |
Can be used with a caulking gun or spray equipment. |
Where applied it improves the resistance against stone chips and other attacks to the car body. |
Can be easily extruded and tooled for sealing and overlapping seams, welded seams and construction seams in the automotive and industrial field. |
Effectively bonds to steel, aluminum galvanized metal, fiberglass, urethane, epoxy, polyester, water-based primers, glass, and many plastics |
Applications
Application surface must be free of dust, oil, wax, grease or any other contaminant that will disrupt bonding. Any old paint residues or adhesives should be removed completely before applying the product on the target surfaces. |
Designed to be used in industrial and automotive applications such as interior and exterior body seams (door skins, rocker panels, rear body panels, trunk seams, floor pans, etc.) |
Documents & Videos
Review(s)
Product not yet rated.