BRUSHABLE SEAM SEALER GREY 946ML(OLD-892.0109)
890.1021
- UNSPSC 31201700
Delivery
In stock for delivery.
IN-STORE
3 pieces in stock at Vaughan, ON as of 12:45 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Contents | 932 ml |
Colour | Light Grey |
Temperature Range | -17 °C to +80 °C (-13 °F to +176 °F) |
EAN | 4056807050461 |
Features
Seals seams and joints that are spot welded, riveted or bolted |
Brushable, low odour formula |
Duplicates OEM appearance |
Will not sag or crack |
Permanently flexible |
Permanent adhesion to bare or painted surfaces, will adhere wet or dry |
Temperature range from -17 °C to +80 °C (-13 °F to +176 °F) |
Touch dry/paintable in 20-30 mins, full cure in 4-8 hours |
Light grey |
Instructions
Surfaces must be free and clear of all contaminants. Use W-Sol Art. No. 890.1130 to remove any residue. Ensure that painted surfaces are lightly scuffed to ensure proper adhesion. Using an air gun, blow away any dust from seams / joints before applying material.
Documents & Videos
Review(s)
2020-09-14
donne un bon fini
2020-05-02
Works good