JOINT AND SEAM SEALER, WHITE, 300 mL
890.50010
- UNSPSC 31201700
Delivery
No stock for delivery. -
A permanently flexible adhesive sealant for industrial and automotive maintenance
IN-STORE
5 pieces in stock at Vaughan, ON as of 1:28 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Contents | 300 ml |
Colour | White |
EAN | 4056807050485 |
Features
This is a high-performance sealant, which exhibits good physical properties including excellent adhesion to a variety of materials |
Surface must be clean, dry and free of oil and soap |
Must be applied on a primed surface for maximum corrosion protection |
Permanently flexible |
Paintable |
Non-staining |
Non-sagging |
Water dispersing |
Unaffected by temperatures from -40 °C to +90 °C (-40 °F to +194 °F), and for a short time to 120 °C (248 °F) |
Applications
Adheres To: Masonry, glass, metal, paint, wood, fibreglass, porcelain, polycarbonate |
Bonds: Metal, glass, most plastics, fabrics, gaskets |
Instructions
Drying Time: Skin Time: 60 seconds; Tack Free: 2 minutes; Paintable: 30 minutes Full Cure: 24 hours
Documents & Videos
Review(s)
2020-10-14
Quality is well known and good.
Delivery is very slow (by new Amazon standards)
Request for review arrived ahead of the product arrival.