MASS AIRFLOW SENSOR CLEANER 354G
0893560301083 1
Delivery
A powerful solvent specifically desgined to clean the mass airflow sensor component of the vehicle.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
190 pieces in stock at Vaughan, ON as of 7:10 AM. Directions. Call: (289) 474-5447
302 pieces in stock at Mississauga, ON as of 7:10 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 354 g |
| Container Type | Aerosol |
| Case Quantity | 12 |
| EAN | 4099618247347 |
Features
Benefits & Advantage
Instructions
| Tum the engine off. Remove the mass air flow (MAF) sensor from the air duct. |
| Hold the can 20-25 cm (8-10 inches) away from the MAF sensor. With the straw attached, spray the Mass Air Flow Sensor Cleaner for about 5-7 seconds to clean. |
| Allow the sensor to dry completely before reinstalling. |
Notices
Documents & Videos
Review(s)
Product not yet rated.