INFLATOR GAUGE, H/DTY TRUCK 20-120 PSI 12" HOSE
715.54074
- UNSPSC 25191737
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Inflator Gauge, Heavy Duty Passenger/Truck w/12" Hose |
Pressure | 20 - 120 psi |
EAN | 4050641249852 |
Features
The operating temperature range for these gauges is -40°C to 70°C |
Dual foot chuck for truck and bus use. |
Applications
Dial Gauge for cars, SUVs, light trucks and commercial truck tires.
Customers Also Viewed
Review(s)
Product not yet rated.