2 pieces in stock at Vaughan, ON as of 1:15 PM. Directions. Call: (289) 474-5447
5 pieces in stock at Mississauga, ON as of 1:15 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Type | Tool |
Length | 30 cm |
EAN | 4058941218219 |
TPMS compatible |
Ergonomic design |
Lightweight aluminum handle |
Replaceable tool head |
Grooved, non marking rubber cushion |
Würth VIRT (Valve Insertion Removal Tool) is the only tool in the market with quick coupling design to remove valve stems easily without the need to thread onto the valve |
Time saving |
Extra light aluminum handle for easy handling |
Ergonomic rubber oval shape is suitable for all types of rims and adapts to all angles |
Engineered to last 7500 cycles without wear of the tool |
Grooved rubber finish prevents damage to the rim |
Thanks to its exclusive head design, there is no need to twist the tool for a safe valve insertion into the rim |