WEB PROTECTOR CORNER GUARD, WHITE 12/PK
713.59708
- UNSPSC 30191800
S123469856
S123469856
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Slot Width | 4.1 in |
| Slot Height | 0.4 in |
| Overall Width | 5.1 in |
| Quantity | 12 |
Features
| Protects webbing from abrasion |
| Fits up to 4 in width webbing |
| Material: White plastic |
Notices
Always inspect web protector for damages before using.
Customers Also Viewed
Review(s)
Product not yet rated.