1"X15' 500LB RATCHET STRAP

713.51400 - UNSPSC 31151906
9501026310990 1
1"X15' 500LB RATCHET STRAP 1"X15' 500LB RATCHET STRAP
1"X15' 500LB RATCHET STRAP

Delivery

0 Review(s)

Used to secure cargo in light duty applications.

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Breaking Strength 500 lb
Working Load Limit 165 lb
Length 15 ft
Width 1 in
EAN 0064383514004

Features

Red Polyester webbing
Vinyl coated hooks protect against damaging your cargo
Highly resistant to corrosion
Hook Specs - Length: 4 in, Width: 1.625 in, Thickness: 0.25 in, Opening: 1 in

Notices

Working Load Limit (WLL) is 1/3 of the breaking strength, if damaged do not use.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.