Happy Holidays: Enjoy free shipping on orders of $99 or more. Use code: FREESHIP99.

2"X15' - 5000LB RATCHET STRAP W/ DOUBLE J-HOOKS

713.52300 - UNSPSC 31151906
2"X15' - 5000LB RATCHET STRAP W/ DOUBLE J-HOOKS 2"X15' - 5000LB RATCHET STRAP W/ DOUBLE J-HOOKS
2"X15' - 5000LB RATCHET STRAP W/ DOUBLE J-HOOKS

Delivery

0 Review(s)

Used to secure cargo in medium duty applications.

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 3:53 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Breaking Strength 5000 lb
Working Load Limit 1650 lb
Length 15 ft
Width 2 in
EAN 4065746644594

Features

Polyester webbing is strong and durable
Double J-Hooks with chromate finish
Short handle ratchet with chromate finish
Yellow Polyester webbing
Hook Specs - Length: 3.25 in, Width: 2.625 in, Thickness: 0.375 in, Opening: 1 in
D.O.T Compliant printed web

Notices

Working Load Limit (WLL) is 1/3 of the breaking strength, if damaged do not use.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.