7 FLAT SPADE PIN TRAILER CIRCUIT TESTER

695.0058 - UNSPSC 41113642
0555690058961 1
7 FLAT SPADE PIN TRAILER CIRCUIT TESTER 7 FLAT SPADE PIN TRAILER CIRCUIT TESTER
7 FLAT SPADE PIN TRAILER CIRCUIT TESTER

Delivery

In stock delivery from our warehouses.

The 7-Way Flat (Spade) Pin Trailer Circuit Tester quickly and easily tests trailer circuits on most light and medium duty trucks and campers

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Number of Pins 7
Voltage 12
EAN 4068362657085

Features

Plugs into the vehicle side socket
Leds indicate that each circuit is working
“Winged” grip for easy removal from electrical connector
LT = Left Turn; RT = Right Turn; TM = Tail & Markers; BU = Back-up Lights; BK = Brake (LT/RT Illuminated)

Instructions

Insert the Trailer Tester into connector on the tow vehicle. Activate lights and LEDs should illuminate

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-04-09
fait parfaitment la job pour verifier les circuit de remorque
2021-04-01
va super bien
2021-03-16
<font style="vertical-align: inherit;"><font style="vertical-align: inherit;">Everything is going wonderfully </font></font><font style="vertical-align: inherit;"><font style="vertical-align: inherit;"> Thank you and have a good day </font></font><font style="vertical-align: inherit;"><font style="vertical-align: inherit;"> ***</font></font>