TRAILER TESTER 7 SPADE PIN LD-7S
695.07001
- UNSPSC 41113642
Delivery
In stock for delivery.
Professional trailer, utility, boating, and RV Trailer Tester that saves time and reduces guesswork by powering the trailer without the vehicle.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Input | 12V DC |
Output | 10A - 12V DC |
Battery Required | Yes |
Battery Dimensions | L:6” x W:4” x H: 5-3/4” (YTX-14 or similar) |
Circuit Protection | Automatic Resetting Internal Breaker |
Connection Type | 7 Flat, 6 Round, 4/5 Flat Pin |
Controls | Manual Control Knob |
Weight | 2 Lbs (Without Battery) |
Packaged Dimensions | L:11.582” x W:5.070” x H:7.143” |
Includes | 3-Way Trailer Adapter & 500 mA Trickle Charger |
EAN | 4058794166293 |
Features
Durable, rugged, portable, water resistant compartment |
Tests 7 flat, 6 round, 4/5 flat pins |
Trickle charger and trailer plug adapter included |
External 12V power port |
Internal battery compartment (battery not included) |
Benefits & Advantage
Convenient trailer light tester & trailer brakes tester without a vehicle |
Short circuit protection |
Turn signal simulation and power verification LED |
For use on DC circuitry only |
External power port which can be used as a memory saver, test light supply or trickle charge input |
Documents & Videos
Customers Also Viewed
Review(s)
2021-03-18
Easy to use, works great