Free Shipping: For every order of $49 or more with the promo code : FREESHIP49

RUST PENETRANT SPRAY W-MAX OEM ONLY

5986.893551 - UNSPSC 15121803
5986893551083 1
RUST PENETRANT SPRAY W-MAX OEM ONLY RUST PENETRANT SPRAY W-MAX OEM ONLY
RUST PENETRANT SPRAY W-MAX OEM ONLY

Delivery

0 Review(s)

This lubricant is formulated with PTFE and fortified with Moly to provide long lasting lubrication and protection from friction, wear, and corrosion. The light viscosity of this product allows for deep penetration into hard-to-reach moving parts. Safe for use on most surfaces.

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 425 g
EAN 4099618157615

Features

Penetrates and protects metal against rust and corrosion
Ideal for extreme conditions
Fast-acting
Heat stable to 500°F
Displace moisture
Protects metal

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.