ROST OFF GOLD 215G
089020012 083 1
Delivery
A multipurpose, high-performance, foaming rust releaser that quickly penetrates corrosion to loosen oxidised connections. Due to its lubricating properties it eliminates squeaks, while protecting against future corrosion.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
43 pieces in stock at Vaughan, ON as of 10:36 AM. Directions. Call: (289) 474-5447
24 pieces in stock at Mississauga, ON as of 10:36 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 215 g |
| Type | Aerosol |
| VOC compliant | Yes |
| Case Quantity | 12 |
| EAN | 4099618320392 |
Features
| Long-lasting penetrating foam |
| 2-in-1 rust releasing capability |
| Low-consumption and anti-corrosion properties |
| Suitable for all work surfaces |
| Resin and acid free |
| Silicone-free |
| Compatible with rubber and seals |
Benefits & Advantage
| A highly focused foam that adheres to the surface as it penetrates through rust and corrosion. The penetrating action remains where you spray it. |
| Provides a foaming action that reduces run-off, provides excellent moisture displacement and long-lasting protection against further corrosion. |
| Produces highly-adherent no-drip foam on the work piece that clings to the surface and creeps into hard to reach areas. |
Notices
Documents & Videos
Review(s)
Product not yet rated.