⛳ FREE GIFT: Get a FREE case of golf balls when you spend $375 or more*. Use code: GOLF26.

RUST STOP QUATTRO 400 mL

893.2141 - UNSPSC 15121803
08932141 083 1
RUST STOP QUATTRO  400 mL RUST STOP QUATTRO  400 mL
RUST STOP QUATTRO  400 mL

Delivery

In stock delivery from our warehouses.

Fast-drying universal primer with a broad range of applications

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 8:31 PM. Directions. Call: (289) 474-5447

7 pieces in stock at Mississauga, ON as of 8:31 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 400 ml
Colour Silver Grey
EAN 4045989905089

Features

Priming
Adhesion agent
Corrosion protection
Welding primer
VOC*- compliant

Benefits & Advantage

Reliably prevents further rusting with antioxidation formula
Good application surface structure for further painting work
Suitable for use in conjunction with PU and MS polymer sealing compounds
Excellent long-term protection against oxidation
Outstanding resistance to splashed and salt water
Can be welded through both wet and dry
Solvent reduced
Complies with the VOC minimum content specified in the VOC Directive (1999/13/EC)

Applications

Freight forwarding companies, transport companies, commercial-vehicle repair workshops, vehicle construction, building crafts, concrete mixing plants, agriculture, forestry, communities, etc

Instructions

The application surface must be clean, dry and grease-free. Lightly sand problematic application surfaces. Shake can well before using. Apply the first spray coating thinly. Comply with flash-off time. After approx. 20 min., can be painted over with all common 1-component, 6-component and water-based top-coat paint systems

Notices

Turn can upside down and spray until valve is empty after use.* This information is only intended as a recommendation based on our own experience. Preliminary testing required! During use and over painting, both the Technical Data Sheet and the specifications of the top-coat paint manufacturer must be observed.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-01-07
PARFAIT