NOXUDOL700 CAVITY WAX 259G
WNO.XUDOL700
- UNSPSC 15121800
Delivery
In stock for delivery.
0 Review(s)
Suitable for long term protection against corrosion in at risk bodywork cavities such as seams, hemmed and welded parts, edges and surfaces of sills, struts, door cavities, etc
Promo Price : $21.96
$25.94
Units/package: 1
Units/package: 1
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Contents | 500 ml |
Colour | Transparent |
Texture | Viscous/liquid |
Container Type | Aerosol |
Features
Very efficient cavity wax protection for door pillars, door sills, inside door skins, head light recesses, fenders, trunk decks, etc |
Can also be used as an anticorrosion spray for any internal and external metal surfaces, as well as underbody applications |
Displaces dampness and water |
Penetrates rust and prevents further rusting |
Aerosol cavity wax can be used anywhere - no airline system needed |
Suitable for patch-up and repair work |
Extreme creep characteristics and excellent adhesion to metallic surfaces |
Does not attack rubber and plastic components |
Compatible with top coat paints |
Instructions
Optimum application temperature is 20°C. Shake can well before use, then apply
Documents & Videos
Review(s)
Product not yet rated.