Free Shipping: For every order of $350 or more with the promo code : FREESHIP

GRAVEL GUARD BLACK 405 GR

892.9071 - UNSPSC 12180000
08929071 083 1
GRAVEL GUARD BLACK 405 GR GRAVEL GUARD BLACK 405 GR
GRAVEL GUARD BLACK 405 GR

Delivery

In stock delivery from our warehouses.

20.77 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 40 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

44 pieces in stock at Vaughan, ON as of 3:10 PM. Directions. Call: (289) 474-5447

11 pieces in stock at Mississauga, ON as of 3:10 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 405 g
Colour Black
Case Quantity 12
Pallet quantity 1080
EAN 4045989876525

Features

The aerosol is particularly suitable for inaccessible areas
For vehicle rocker panel, sills and wheel wells
Paintable when dry
Excellent match to Ford O.E.M. finish

Instructions

All panels must be primed and clean from contamination before application
To achieve best results, spray product approximately 10-12 inches away from the surface. If this distance is closer than 10-12 inches product overload will occur i.e.; running, patchy finish, etc. Whereas if the distance is too far away, the finished product will be very coarse in finish
The product should be applied in a flowing sideward motion, going left to right, a slight overlap is required of each motion, keeping this to a minimum, thus avoiding any unwanted build up of the product
Any overspray should be cleaned off within a few minutes of application
Setting times: All the gravel guards are paintable with any modern paint system after 1-2 hours (finger touch dry). If the gravel guards are left longer than 12 hours, the product will require prepping before any further work can be applied over it, (red or grey Scotchbrite is ideal)
After 24 hours the product can be mechanically sanded with minimum 120 grit paper. If several layers are to be applied, DO NOT FORCE DRY, if this is done, the product’s solvents will be unable to escape, leaving a hard skin on the outside and remaining soft underneath
If multiple coats are required it is important to wait 1-2 hours between coats, then apply the next layer, thus allowing the solvents to escape.

Notices

Gravel guards are not designed to be used as an undercoating. Product does not have UV resistance, if used on exposed areas consider applying a top coat.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-10-02
i use it for rocker panels and underneath car bodies works very well i tell many of my customers the quality is good most time had cpl cans that had issues but wurth took care of it and replaced them
2021-08-03
It has been a great product but last 2 cases had few cans that didn’t spray well but wurth replaced them which is very good customer service and is why I will continue to use the product as I understand once in a while your gonna get a can or two that may not be perfect but that happens and you replace them so I’m very happy with the service and products
2021-03-24
Super bonne qualité
2020-11-30
ce gravelgard cache bien et est tenace
2020-11-02
good
2020-07-16
THUMBS UP
2020-05-06
GOOD PRODUCT
2019-04-15
for recalls