THIS WEEK ONLY: Shop Our Limited-Edition Products.

Gravel Guard, Black, 450 g

892.071 - UNSPSC 12180000
0892071 083 1
Gravel Guard, Black, 450 g Gravel Guard, Black, 450 g
Gravel Guard, Black, 450 g

Delivery

In stock delivery from our warehouses.

Gravel Guard, Black, 450 g — 892.071
  • Gravel Guard, Black, 450 g — 892.071
  • GRAVEL GUARD BEIGE 550g — 892.090101
  • GRAVEL GUARD BLACK 405 GR — 892.9071

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON as of 4:09 AM.

14 pieces in stock at Mississauga, ON as of 4:09 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 450 g
Colour Black
EAN 4045989707843

Features

The aerosol is particularly suitable for inaccessible areas
For vehicle rocker panel, sills and wheel wells
Paintable when dry
Excellent match to Ford O.E.M. finish

Instructions

All panels must be primed and clean from contamination before application
To achieve best results, spray product approximately 10-12 inches away from the surface. If this distance is closer than 10-12 inches product overload will occur i.e.; running, patchy finish, etc. Whereas if the distance is too far away, the finished product will be very coarse in finish
The product should be applied in a flowing sideward motion, going left to right, a slight overlap is required of each motion, keeping this to a minimum, thus avoiding any unwanted build up of the product
Any overspray should be cleaned off within a few minutes of application
Setting times: All the gravel guards are paintable with any modern paint system after 1-2 hours (finger touch dry). If the gravel guards are left longer than 12 hours, the product will require prepping before any further work can be applied over it, (red or grey Scotchbrite is ideal)
After 24 hours the product can be mechanically sanded with minimum 120 grit paper. If several layers are to be applied, DO NOT FORCE DRY, if this is done, the product’s solvents will be unable to escape, leaving a hard skin on the outside and remaining soft underneath
If multiple coats are required it is important to wait 1-2 hours between coats, then apply the next layer, thus allowing the solvents to escape.

Notices

Gravel guards are not designed to be used as an undercoating. Product does not have UV resistance, if used on exposed areas consider applying a top coat.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-02-27
This is a good product to use