HIGH-BUILD UNDERBODY SEALANT 560g(OLD-890.9072)
890.90720
- UNSPSC 31201700
089090720 083 1
089090720 083 1
Delivery
In stock delivery from our warehouses.
A tough textured coating that protects the vehicle underbody from stone chips and other road abrasions. Provides very good sound deadening properties. Excellent adhesion to painted metal, bare metal and plastics. Remains flexible once dry and can be painted over.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
23 pieces in stock at Vaughan, ON as of 12:18 AM. Directions. Call: (289) 474-5447
5 pieces in stock at Mississauga, ON as of 12:18 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 560 g |
| Colour | Black |
| Case Quantity | 12 |
| EAN | 4056807470146 |
Features
| Fast drying, can be painted over with spray paints after drying (about 1 to 2 h) |
| Protects against flying stone |
| Prevents corrosion due to water and road salt |
| Seals and acts as a sound deadener |
| For vehicle underbodies, wheel boxes, sill boards, spoilers, rear valances, motor hoods and trunks |
| Permanently elastic, and impact, abrasion and heat resistant |
| Can be sprayed without mist; does not run or drop off |
Applications
| Ideal for use on underbodies, trunks, fender wells, rocker panels and valance panels. |
Instructions
| Surface must be free of rust, wax, silicone, grease, dirt and other contaminants. Prime bare metal. |
| Shake the container vigorously for 2 to 3 minutes before spraying; shake frequently during use. |
| Ensure the dot on the container rim is facing towards the surface to be sprayed. |
| Spray at a distance of 25 to 30 cm (10 to 12 in) from the surface. Distance will determine the texture. |
Notices
| Can be painted in approx. 1 hour under normal shop conditions. Allow for an additional 30 minutes of drying time in cooler temperatures, or if the humidity is high. |
Documents & Videos
Review(s)
2021-07-17
Okay
2021-06-25
Good coverage and I building
2018-09-26
Works great!
