

PNEUMATIC GUN W/CONTAINER
891.100
- UNSPSC 27112903
In stock for delivery.
0 Review(s)
IN-STORE
2 pieces in stock at Vaughan, ON as of 10:42 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Compatible Sealer | Underbody Seal Art. No. 892.0791 |
Container Volume | 1 L |
Working Pressure | 71 to 85 psi |
Diameter | 6 mm |
Length | 735 mm |
EAN | 4050382242273 |
Features
For a quick application of Under body Seal Art. No. 892.080 |
Contains 2 nylon probes |
With quick-change-coupling |
1 Litre container |
Nylon probes with 8 mm diameter and 1.3 m in length |
The nylon probe has an offset end, antibending spring and 4 mm nozzle |
Review(s)
Product not yet rated.