👓 FREE GIFT: Get a FREE pair of Safety Glasses when you spend $150 or more. Code: SAFE26 *. Also, save big during our Flash Sale!

RESCUE HOOK BASE STICK 6FT (GOES WITH 899.A30429)

899.5526 - UNSPSC 46182302
9501039201990 1
RESCUE HOOK BASE STICK 6FT (GOES WITH 899.A30429) RESCUE HOOK BASE STICK 6FT (GOES WITH 899.A30429)
RESCUE HOOK BASE STICK 6FT (GOES WITH 899.A30429)

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.

1 pieces in stock at Mississauga, ON as of 9:54 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length 6 ft
EAN 4068362732393

Features

To be used with 899.A30429 to create a six foot insulated body rescue hook
18" opening mounted on a 1 1/4" insulated fiberglass pole
Used to rescue workers from Arc Flash incidents and other hazardous situations
Complies with ASTM F-711
Please refer to ASTM F711 for ongoing testing requirements

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.