FR Coveralls 10 cal/cm² - SZ 52
899.254041052
- UNSPSC 46181500
9501038141990 1
9501038141990 1
Delivery
0 Review(s)
Navy blue 88% premium cotton-blended FR coveralls with an ATPV of 10 cal/cm²
FR Coveralls 10 cal/cm² - SZ 52 — 899.254041052
- FR Coveralls 10 cal/cm² - SZ 40 — 899.254041040
- FR Coveralls 10 cal/cm² - SZ 44 — 899.254041044
- FR Coveralls 10 cal/cm² - SZ 48 — 899.254041048
- FR Coveralls 10 cal/cm² - SZ 52 — 899.254041052
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.2 pieces in stock at Mississauga, ON as of 5:41 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Size | 52 = 2XL |
| Colour | Navy Blue |
| Arc Thermal Protective Value (ATPV) | 10 cal/cm² |
| Average Thermal Protective Performance (TPP) | 9 cal/cm² |
| Standards | Meets ASTM F1506-20A; NFPA 70E-2021; CSA Z462-2021 |
| EAN | 0626053611767 |
Documents & Videos
Review(s)
Product not yet rated.
