Free Shipping: For every order of $99 or more with the promo code : FREESHIP99

12 CAL ARC FLASH FACE SHIELD KIT

899.TCG12KIT - UNSPSC 46181508
12 CAL ARC FLASH FACE SHIELD KIT 12 CAL ARC FLASH FACE SHIELD KIT
12 CAL ARC FLASH FACE SHIELD KIT

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

AttributeValue
Arc rating 12 cal/cm2
AttributeValue

Features

Kit includes: hard cap, 12 calorie face shield, balaclava, and storage bag
Meets ANSI/ISEA 125 Level 2 Conformity and Arc Flash PPE Category 2 Standards*
Arc rating of 12 cal/cm2*
Shield made from a durable polycarbonate and has anti-fog and scratch resistant coatings
True Color Grey (TCG™) face shield produces no color distortion while performing common work tasks
The balaclava is made from a flame resistant treated knit fabric
One Size Fits All
Refer to the Arc Flash Suit User Guide for proper care and maintenance instructions
*Refer to CSA Z462 or NFPA 70E Standards for specific selection requirements

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.