12 CAL ARC FLASH KIT SZ L
899.TCG2PL
- UNSPSC 46181508
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Size | L |
Features
Meets ANSI/ISEA 125 Level 2 Conformity and Arc Flash PPE Category 2 Standards* |
Arc rating of 12 cal/cm2* |
Arc flash suit set comes equipped with a hard cap and shield, balaclava, coveralls, and storage bag |
True Color Grey (TCG™) face shield produces no color distortion while performing common work tasks |
Shield made from a durable polycarbonate and has anti-fog and scratch resistant coatings |
The coveralls are made from an inherently flame resistant fabric |
The balaclava is made from a flame resistant treated knit fabric |
Color Navy Blue |
Refer to the Arc Flash Suit User Guide for proper care and maintenance instructions |
*Refer to CSA Z462 or NFPA 70E Standards for specific selection requirements |
Customers Also Viewed
Review(s)
Product not yet rated.