12 CAL ARC FLASH KIT SZ M
899.TCG2PM
- UNSPSC 46181508
S123467849
S123467849
Delivery
0 Review(s)
Units/package: 1
12 CAL ARC FLASH KIT SZ M — 899.TCG2PM
- 12 CAL ARC FLASH KIT SZ 2XL — 899.TCG2P2XL
- 12 CAL ARC FLASH KIT SZ 3XL* — 899.TCG2P3XL
- 12 CAL ARC FLASH KIT SZ L — 899.TCG2PL
- 12 CAL ARC FLASH KIT SZ M — 899.TCG2PM
- 12 CAL ARC FLASH KIT SZ XL — 899.TCG2PXL
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | M |
Features
| Meets ANSI/ISEA 125 Level 2 Conformity and Arc Flash PPE Category 2 Standards* |
| Arc rating of 12 cal/cm2* |
| Arc flash suit set comes equipped with a hard cap and shield, balaclava, coveralls, and storage bag |
| True Color Grey (TCG™) face shield produces no color distortion while performing common work tasks |
| Shield made from a durable polycarbonate and has anti-fog and scratch resistant coatings |
| The coveralls are made from an inherently flame resistant fabric |
| The balaclava is made from a flame resistant treated knit fabric |
| Color Navy Blue |
| Refer to the Arc Flash Suit User Guide for proper care and maintenance instructions |
| *Refer to CSA Z462 or NFPA 70E Standards for specific selection requirements |
Review(s)
Product not yet rated.
