Comfort Harness

950.1020515 - UNSPSC 46182306
9501020515990 1
Comfort Harness Comfort Harness
Comfort Harness

Delivery

In stock delivery from our warehouses.
0 Review(s)

The Comfort Harness is designed to provide exceptional comfort for extended use

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

1 pieces in stock at Vaughan, ON as of 3:02 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Size One Size
Standards CSA Z259
Qty 1
Colour Noir
EAN 4099618922381

Features

Soft straps with tubular webbing provides unbelievable comfort throughout the harness body for all day use
Incredibly light weight provides greater worker acceptance and productivity
Tongue and buckle leg straps ensure adjustment stays in position
Universal fit reduces inventory while ensuring the ability to fit a wide range of individuals both male and female
Single D to attach lanyard at the back
High quality lanyard parks allow the user to hang the lanyard when not in use and help prevent trip hazards
CSA weight rated to 352 LBS
Label cover with Velcro closure protects the inspection labels from the elements
Adjustable torso straps

Applications

Construction; roofing; steel; oil & mining; waste management; airline industry; manufacturing & warehousing; telecommunications; marine

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.