WELDERS HARNESS SZ S-L
899.FPK2001BDM
- UNSPSC 46182306
Delivery
In stock for delivery.
0 Review(s)
Fall Arrest Harness for Welders
IN-STORE
1 pieces in stock at Vaughan, ON as of 4:12 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Size | S-L |
Material | FR Black Colour Kevlar® Webbing |
Qty | 1 |
EAN | 4058941217748 |
Features
Vest style harness for welder's withadjustable shoulder straps and bayonet style connectors at leg straps |
Offers maximum resistance against cuts, abrasion and high heat caused by sparks and flames |
Metal components are coated to make the harness dielectric |
1 large back D-Ring |
Meets and exceeds AANSI, OSHA regulations and ASTM F887 Arc Flash |
CSA certified class A |
Applications
Welding Applications |
Review(s)
Product not yet rated.