6' EXTERNAL SHOCK LANYARD WITH REBAR HOOK
899.46101
- UNSPSC 46182302
Clearance
Delivery
No stock for delivery. -
0 Review(s)
Designed to protect workers from serious injuries
IN-STORE
3 pieces in stock at Vaughan, ON as of 7:51 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Description | 6’ Single leg with 2" rebar hook |
Standards | CSA Z259.11-17; ANSI Z359.13-13; ANSI A10.32-12; OSHA 1910; OSHA 1926 Subpart M |
Qty | 1 |
EAN | 4058941217557 |
Features
Made with a heavy duty 1” webbing |
External shock absorbing |
Lightweight |
Available with snap hook or rebar hook |
Applications
Construction |
Transportation |
General Industry |
Review(s)
Product not yet rated.