4' INTERNAL SHOCK LANYARD WITH SNAP HOOKS
899.01014YEL
- UNSPSC 46182302
Clearance
Delivery
In stock for delivery.
0 Review(s)
Designed to protect workers from serious injuries
Log in to see customized pricing and stock availability
Units/package: 1 22 Pkg(s) Maximum Quantity:
Units/package: 1 22 Pkg(s) Maximum Quantity:
IN-STORE
2 pieces in stock at Vaughan, ON as of 4:10 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Standards | CSA Z259.11-17 |
Qty | 1 |
Colour | Yellow |
EAN | 4058941217526 |
Features
Made with a heavy duty outer polyester webbing and a polyester core specially sewn in to reduce impact forces |
Offers internal shock absorption, eliminating the need of external shock absorber |
Lightweight |
Available with snap hook or rebar hook |
Single or double leg lanyard available |
Applications
Construction |
Transportation |
General Industry |
Review(s)
Product not yet rated.