6' INTERNAL SHOCK LANYARD WITH SNAP HOOKS
899.46300
- UNSPSC 46182302
Clearance
Delivery
No stock for delivery. -
0 Review(s)
Designed to protect workers from serious injuries
IN-STORE
3 pieces in stock at Vaughan, ON as of 1:14 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Standards | CSA Z259.11-17 |
Qty | 1 |
Colour | Yellow |
EAN | 4058941217519 |
Features
Made with a heavy duty outer polyester webbing and a polyester core specially sewn in to reduce impact forces |
Offers internal shock absorption, eliminating the need of external shock absorber |
Lightweight |
Available with snap hook or rebar hook |
Single or double leg lanyard available |
Applications
Construction |
Transportation |
General Industry |
Review(s)
Product not yet rated.