50' ROOFERS KIT
899.NRK200S50
- UNSPSC 46182300
Delivery
In stock for delivery.
0 Review(s)
A complete fall protection system kit that includes a vertical lifeline, full-body harness, anchor point, a rope grab with 2’ extension, and a storage bucket. Lifeline and rope grab incorporate an integrated shock absorber
IN-STORE
1 pieces in stock at Vaughan, ON as of 4:02 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Standards | CSA Z259.15; ANSI Z359.1-07 & ANSI Z359.11-14; ANSI Z359.18-17 & A10.32-12 |
Qty | 1 0 |
EAN | 4058941217649 |
Features
Full-Body Harness: • 5 points of adjustment • Sizing adjusts from S to L • Impact indicator • Adjustable D-ring |
Vertical Lifeline: • 5/8” co-polymer rope • Snap hook & termination |
Temper Anchor: • Temporary and reusable • Installed with screws or nails • Fits up to 12/12 roof pitch • Can be used on flat roofs • Durable steel construction |
Fall Arrestor: • Fall arrestor with 2ft energy absorberattached to affix to co-polymer rope |
Review(s)
Product not yet rated.