TOOL LANYARD, LOCKING CARABINER AND LOOP, HOLDS 15LBS
899.3108FX
- UNSPSC 46182302
Delivery
In stock for delivery.
0 Review(s)
Prevent falling objects and reduce the force your body sees if a drop occurs. By reducing the shock load, this design prevents the tool from pulling the user down with it protecting those above and below.
IN-STORE
3 pieces in stock at Vaughan, ON as of 4:24 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Quantity | 1 |
EAN | 4058941217830 |
Features
ANSI/ISEA 121-2018 approved |
Shock absorbing properties reduce the dynamic force on the body or other anchor point if a drop occurs |
Durable 1680 denier polyester elastic blended webbing extends from 38-48 in (96-122 cm) |
Low profile lightweight design reduces snag hazards and added weight |
Anodized aluminum alloy carabiner with double action locking gate and inherent captive eye |
Ergonomic carabiner is designed for easily gripping and handling with gloves |
Treaded loop end that grips the tool when attached |
High strength 3-ply nylon stitching secures connecting ends |
Single length construction eliminates weak points seen with multi-component lanyards |
Third party certified to a 15 lbs (6.8 kg) maximum capacity with 2:1 safety factor |
Review(s)
Product not yet rated.