First Aid Kit British Columbia Level #1 Plastic
898.220005
- UNSPSC 42172001
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Case Material | Plastic |
Region/Province | British Columbia |
Case Width (cm) | 41.9 cm |
Case Length (cm) | 32.7 cm |
Case Depth (cm) | 14.9 cm |
Case Width (in) | 16-1/2 in |
Case Length (in) | 12-7/8 in |
Case Depth (in) | 5-7/8 in |
EAN | 4046777394283 |
Features
For Level 1 workplaces |
Unit boxes provide quick identification of first aid kit contents and maintain a neater, more attractive looking kit |
Item required but not included: 3 blankets |
Wall mountable |
With standard bilingual “First Aid Kit” image |
Meets the requirements for British Columbia’s Occupational Health & Safety Act – First Aid |
Documents & Videos
Related Products
Customers Also Viewed
Review(s)
Product not yet rated.