Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

First Aid Kit British Columbia Level #2 Metal

898.220015 - UNSPSC 42172001
First Aid Kit British Columbia Level #2 Metal First Aid Kit British Columbia Level #2 Metal
First Aid Kit British Columbia Level #2 Metal

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Case Material Metal
Region/Province British Columbia
Case Width (cm) 40 cm
Case Length (cm) 31.4 cm
Case Depth (cm) 11 cm
Case Width (in) 15-3/4 in
Case Length (in) 12-3/8 in
Case Depth (in) 4-5/16 in
EAN 4046777394276

Features

For Level 2 workplaces
Unit boxes provide quick identification of first aid kit contents and maintain a neater, more attractive looking kit
Wall mountable
With standard bilingual “First Aid Kit” image
Meets the requirements for British Columbia’s Occupational Health & Safety Act – First Aid

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.