First Aid Kit Federal Type B Metal Deluxe-6-19 Emp
898.120025
- UNSPSC 42172001
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Case Material | Metal |
Number of Employees | 6 - 19 |
Region/Province | Federal |
Type | Deluxe |
Case Width (cm) | 31.4 cm |
Case Length (cm) | 40 cm |
Case Depth (cm) | 11 cm |
Case Width (in) | 12-3/8 in |
Case Length (in) | 15-3/4 in |
Case Depth (in) | 4-5/16 in |
EAN | 4050641281463 |
Features
Comprehensive first aid kits contain supplies for treating common injuries, wounds and burns. |
Ideal for general industry and warehouses |
Contains a full assortment of practical, single-use disposable products to treat injuries in a sanitary way. |
Exceeds minimum standards for Occupational Health and Safety Type B Kit. |
Wall Mountable |
With standard bilingual “First Aid Kit” image |
Applications
Banks |
Railways, highway and air transport |
Ferries, tunnels, bridges and canals |
Telephone and telegraph systems |
Pipelines |
Radio and television broadcasting and cable systems |
Shipping and shipping services |
Employment in the operation of ships, trains and aircraft |
Licensed grain elevators, and certain feed mills and feed warehouses, flour mills and grain seed clearing plants |
Federal public service and persons employed by the public service and Crown corporations and agencies |
Customers Also Viewed
Review(s)
Product not yet rated.