Buy More, Save More!*: Buy 7+ Unique Items, Save 10% (Code: AUGSAVE10). Buy 10+, Save 15% (Code: SAVE15AUG)

HAND CLEANSING TOWELETTES ANTIMICROBIAL 100/BOX

898.000790 - UNSPSC 42141503
S123462266
HAND CLEANSING TOWELETTES ANTIMICROBIAL 100/BOX HAND CLEANSING TOWELETTES ANTIMICROBIAL 100/BOX
HAND CLEANSING TOWELETTES ANTIMICROBIAL 100/BOX
Clearance

Delivery

In stock delivery from our warehouses.

28.27 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 7 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Number of Pieces 100

Features

Pre-saturated with surgical scrub and alcohol
Reduces the chance of cross contamination
Effective against gram-positive and gram-negative bacteria, viruses, fungi and yeasts
Ideal for cleansing caregiver's hands prior to patient care
Contains aloe vera to soften skin
Active ingredients: parachlorometaxylenol (PCMX) 0.5% and SD alcohol 40%
Packaged in compact single-use foil sachets

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-03-31
Hand cleaning in admin building offices Any person in an office environment good quality