ANTISEPTIC SKIN CLEANSER SPRAY PUMP 125 ML

898.000140 - UNSPSC 51471600
5354000061990 1
ANTISEPTIC SKIN CLEANSER SPRAY PUMP 125 ML ANTISEPTIC SKIN CLEANSER SPRAY PUMP 125 ML
ANTISEPTIC SKIN CLEANSER SPRAY PUMP 125 ML

Delivery

0 Review(s)

0
Units/package: 1 Maximum Quantity: 200 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 125 ml
EAN 4045989887958

Features

Medicated antiseptic, antibacterial and antimicrobial cleanser
Used on cuts, scratches, minor burns and insect bites
Cleans, disinfects and prevents infection
Active ingredient: chlohexidine gluconate 2% (weight by volume)

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.