Elastic Reinforced Bandage - 5cm x 4.5m
898.800688
- UNSPSC 42311500
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Size | 5cm x 4.5m; 2" x 5YDS |
EAN | 4065746646253 |
Features
For use on elbows, knees, ankles or lower legs |
Reusable, lightweight, non-fraying bandage provides tension, firm support and compression to encourage proper healing of sprains and strains |
Constructed of 50% polyester, 30% acrylic, 20% rubber |
Complete with metal affixing clips |
Individually wrapped |
Roll is 4.5 m (5 yds) in length when stretched |
Review(s)
Product not yet rated.