CPRO Mask CW 02 Inlet & Case, Latex-Free Gloves
898.000225
- UNSPSC 42172001
S123473413
S123473413
Delivery
In stock delivery from our warehouses.
CPRO Mask CW 02 Inlet & Case, Latex-Free Gloves — 898.000225
- CPRO Mask CW 02 Inlet & Case, Latex-Free Gloves — 898.000225
- CPRO Shield — 898.808998
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Contents | CW02 Inlet & Case, Latex-Free gloves |
| EAN | 4050641424983 |
Features
| Reusable physical protection barrier to prevent the victim’s breath and body fluids from reaching the rescuer |
| Helps reduce the risk of cross contamination and transference of viruses & bacteria between the victim and rescuer when mouth-to-mouth assistance is required |
| One-way valve & directional diaphragm prevents back-flow of air & contaminants |
| Constructed with a specially designed viral & bacterial filter for extra protection |
| Medical grade thermoplastic mask for effective ventilation through both the nose and mouth |
| Clear mask permits patient monitoring |
| Features a soft inflated cuff for a leak-proof seal & added patient comfort |
| 15/22 mm inputs connect to standard manual or mechanical resuscitators or bag-valve-masks |
| Includes an oxygen inlet for optional supplemental oxygen |
| Suitable for adults and children |
| Suitable for adults and children |
| Can be used under extreme environmental temperatures |
| Packaged in a compact, hard shell carrying case |
| Latex-free |
Customers Also Viewed
Review(s)
Product not yet rated.
Questions & Answers
Q: How many are in a package? April 16, 2021
A: One per package